Hanging balance HCN 100K200IP, Weighing range 100 kg, Readout 200 g

Article no.: HCN 100K200IP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Suspended scales / crane scales

    Identification numbers & Classifications

    Article number HCN 100K200IP
    EAN / GTIN 4045761083936
    Manufacturer number HCN 100K200IP

    Description

    Description:

    • With the TÜV certification mark, the scale meets the requirements of the standard EN 13155 (Non-fixed load lifting attachments/Breakage resistance) and EN 61010-1 (Electrical safety)
    • Housing Stainless steel, IP65-protected against dust and water splashes
    • Ideal for rapid control in goods-in and goods-out
    • Also essential in the private sector to determine the weight of fish, game, fruits, bicycle parts, suitcases etc
    • Hold function: For easy reading of the weighing result, the display can be „frozen“ in different ways. Either automatically when the weighing value remains unchanged or manually by pressing the Hold key
    • Peak load display (peak hold), Measurement frequency 5 Hz
    • Snap link (stainless steel) with safety catch, as standard
    • Hook (stainless steel) as standard

    Feature:

    • LCD display, digit height 12 mm
    • Hole diameter of load support 14 mm
    • Second display on the rear of the balance
    • Ready for use: Batteries included, 2×1.5 V AA, operating time up to 200 h

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart