Crane balance HCD 100K-2D, Weighing range 60 kg; 150 kg, Readout 20 g; 50 g

Article no.: HCD 100K-2D
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number HCD 100K-2D
EAN / GTIN 4045761214132
Manufacturer number HCD 100K-2D
L-Number L40250 1815

Description

Description:

  • Fully-equipped crane scale for low to medium load ranges. The solid design guarantees that extra level of safety (TÜV tested). Thanks to the large LCD display and the remote control which is delivered as standard, it can also be operated safely from a distance and results can be read off
  • With the TÜV certification mark, the scales meet the requirements of the standard EN 13155 (Non-fixed load lifting attachments/Breakage resistance) and EN 61010-1 (Electrical safety)
  • High level of mobility: thanks to battery pack operation, compact construction and low weight, it is suitable for use in several locations (production, warehouse, dispatch department, etc.)
  • Hold function: For easy reading of the weighing result, the display can be „frozen“ in different ways. Either automatically when the weighing value remains unchanged or manually by pressing the Hold key
  • Tare: Resets the display to „0“ when there is a load on the scale. Now removed or added loads are directly displayed
  • Battery level indicator, LED visual display
  • Large high-contrast display that is easy to read
  • Standby function: display automatically switched off after 5 min without a change of load. Automatic activation with the touch of a key
  • Hook with safety catch, revolving
  • Shackle and safety catch made of nickel-plated steel
  • Infrared remote control standard. Range up to 20 m. All functions can be selected. W×D×H 65×24×100 mm. Batteries included

Feature:

  • Backlit LCD display, digit height 28 mm
  • Ready for use: Batteries standard, 4×1.5 V AA, operating time approx. 100 h
  • Precision: 0,2% of [Max]
  • Permissible ambient temperature 5 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart