All-steel screw clamp GZ-2K 800/120

Article no.: GZ80-2K
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number GZ80-2K
EAN / GTIN 4008158034249
Manufacturer number GZ80-2K

Description

Description:

  • 20 % more clamping force per spindle rotation with optimised rail profile
  • Maximum security with linear transfer of force at the sliding arm
  • Clamping force up to 6,000 N
  • Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping
  • High-quality 2-component plastic handle
  • Pressure plates can be replaced by hand – no need for tools (from 80 mm width)

Feature:

  • Overhead: 120 mm
  • Material / surface:
    • Fixed and sliding bracket made of tempered steel, galvanized
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Handle made of 2-component plastic
    • Pressure plate made of steel, cold pressed, galvanized
  • Rail: 28x11 mm
  • Wingspan: 800 mm

Advantage:

Maximum stability
  • The optimised profile shape guarantees greater clamping force build-up in the shortest time, while maintaining greater stability and safety. The fixed clamp forged from a single piece with moulded pressure plate is hardened, tempered and galvanised, making it highly durable and torsion-resistant.
Forged sliding arm
  • The sliding arm allows for more efficient transfer of force. As a result of its more linear transfer of force, the new U-shaped sliding arm offers maximum security with the heaviest of loads. You can rely on that.
Pressure plate
  • For enhanced serviceability the pressure plate can be changed with no need for tools. It can be replaced very easily and quickly.
Smooth‐running spindle
  • The surface‐coated spindle with acme thread is particularly smooth‐running, and does not bind. For even smoother, more efficient work.

Application:

  • Interior fittings
  • Metal construction
  • DIY
  • Furniture and joinery works
  • Locksmith work
  • For clamping resiliently, elastically and powerfully

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean and oil the spindle regularly
    • If the rail is shiny, roughen both narrow sides with emery cloth (100 grain)
    • Clean and oil the pressure plate regularly

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart