All-steel screw clamp GZ-KG 300/120

Article no.: GZ30-12KG
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification & Classification

Article number GZ30-12KG
Copy
EAN / GTIN 4008158041391
Copy
Manufacturer number GZ30-12KG
Copy
L-Number L80030 393
Copy
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • Clamping force up to 5,000 N
  • Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping
  • High-quality 2-component plastic handle
  • Swivel handle can be folded 90° and rotated 360° without obstruction – even in areas that are difficult to reach
  • Pressure plates can be replaced by hand – no need for tools

Feature:

  • Overhead: 120 mm
  • Material / surface:
    • Fixed and sliding bracket made of tempered steel, galvanized
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Handle made of 2-component plastic
    • Pressure plate made of steel, cold pressed, galvanized
  • Rail: 24.5x9.5 mm
  • Wingspan: 300 mm

Advantage:

Maximum stability
  • The optimised profile shape guarantees greater clamping force build-up in the shortest time, while maintaining greater stability and safety. The fixed clamp forged from a single piece with moulded pressure plate is hardened, tempered and galvanised, making it highly durable and torsion-resistant.
    • Foldable by 90°, which provides additional leverage when tightening - and thus means less effort for the user
      • Can be rotated 360° when folded, which means that the user does not get caught on the rail during the clamping process and can therefore clamp more quickly than is the case with other competitor models
        • in hard-to-reach places, the ″disturbing″ handle can simply be folded away
        Forged sliding arm
        • The sliding arm allows for more efficient transfer of force. As a result of its more linear transfer of force, the new U-shaped sliding arm offers maximum security with the heaviest of loads. You can rely on that.
          • thanks to fixed bracket, forged in one piece, tempered and galvanized, with molded-on pressure plate, the special springy characteristic of the all-steel screw clamp is achieved. The advantages: On the one hand, the pressure can be perfectly matched to the requirements of the workpiece. On the other hand, all-steel screw clamps are less sensitive to vibrations, which is why the clamps do not have to be retightened as quickly.
            • thanks to forged sliding bracket
            Pressure plate
            • For enhanced serviceability the pressure plate can be changed with no need for tools. It can be replaced very easily and quickly.
            Smooth‐running spindle
            • The surface‐coated spindle with acme thread is particularly smooth‐running, and does not bind. For even smoother, more efficient work.

Application:

  • Interior fittings
  • Metal construction
  • DIY
  • Furniture and joinery works
  • Locksmith work
  • For clamping resiliently, elastically and powerfully
  • Space-saving and convenient clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean and oil the spindle regularly
    • If the rail is shiny, roughen both narrow sides with emery cloth (100 grain)
    • Clean and oil the pressure plate regularly

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart