U-shaped lever clamp GUH 250/120

Article no.: GU25-12-6H
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification & Classification

Article number GU25-12-6H
Copy
EAN / GTIN 4008158027128
Copy
Manufacturer number GU25-12-6H
Copy
L-Number L80070 125
Copy
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • Clamping force up to 3,800 N
  • Step-over clamping, specially suited for T profiles
  • Low weight
  • Quick – up to 5 x faster than regular clamps

Feature:

  • Overhead: 120 mm
  • Material / surface:
    • Fixed and sliding bracket made of tempered steel, galvanized
    • Lever made of die-cast zinc, powder-coated
    • Fasteners made of steel, galvanized or phosphated
    • Plastic release button
  • Rail: 22x10.5 mm
  • Clamping depth fixed bracket: 60 mm
  • Clamping depth of slide bracket: 10 mm
  • Wingspan: 250 mm

Application:

  • Metal construction
  • Locksmith work
  • Step-over clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean and oil the spindle regularly
    • If the rail is shiny, roughen both narrow sides with emery cloth (100 grain)
    • Clean and oil the pressure plate regularly

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart