Variable high-performance clamps – Complete set GSV 3000/140

Article no.: GSV300M
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number GSV300M
EAN / GTIN 4008158036397
Manufacturer number GSV300M
L-Number L80070 110

Description

Description:

  • Clamping force up to 9,000 N
  • Tipping is prevented through central positioning on the workpiece
  • Long service life thanks to special heat‐resistant pressure plate with sintered steel insert, can be tilted by up to 35°
  • Clamp can be fed through an opening in the workpiece/component

Feature:

  • Overhead: 140 mm
  • Rail: 30x15 mm
  • Wingspan: 3000 mm
  • Spreading second: 400-3340 mm

Advantage:

End fastenings can be loosened without tools
  • The end fastenings on both sides can be loosened without tools enabling rapid changeover of the sliding arms for spreading tasks. It is also possible to replace the sliding arms or to add additional sliding arms easily.
Interchangeable sliding arms
  • The sliding arm is made from forged tempered steel and guarantees the highest level of safety through the linear transfer of forces and can withstand extremely large loads. These can be replaced by other sliding arm variants to suit the application and can also be supplemented by others.
Special tilting pressure plate
  • Both the SLV and the GSV have a special heat‐resistant pressure plate. This is replaceable and can be tilted up to 35°. Furthermore, the special pressure plates used with the GSV have a hardened and oil‐soaked sintered steel insert. This guarantees outstanding sliding and emergency running properties, thereby ensuring an extremely long service life.
Tempered spindle
  • The tempered spindle is particularly sturdy and wear‐resistant. This considerably increases its durability.

Application:

  • Shell construction
  • Metal construction
  • Carpentry and woodwork
  • Locksmith work
  • New flexibility with large clamping widths

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean and oil the spindle regularly
    • If the rail is shiny, roughen both narrow sides with emery cloth (100 grain)
    • Clean and oil the pressure plate regularly

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart