Fitters' clamp classiX GSL 300/120

Article no.: GSL30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Clamp

    Identification numbers & Classifications

    Article number GSL30
    EAN / GTIN 4008158035369
    Manufacturer number GSL30
    L-Number L80070 135

    Description

    Description:

    • Clamping force up to 7,500 N with a tightening torque of 25 Nm
    • Special heat-resistant pressure plate, can be tilted by up to 35°

    Feature:

    • Overhead: 120 mm
    • Material / surface:
      • Fixed and sliding bracket made of tempered steel, galvanized
      • Spindle with trapezoidal thread made of steel rolled and tempered, phosphated
      • Steel toggle, galvanized
      • Pressure plate made of steel, phosphated
    • Rail: 27x13 mm
    • Wingspan: 300 mm

    Application:

    • Metal construction
    • Locksmith work
    • High-performance clamping

    Note:

    • Danger warnings:
      • Clamping tools are not suitable for lifting, pulling or transporting.
      • Clamping tools may only be clamped manually without using any auxiliary tools.
      • Improper use can cause personal injuries or material damage.
      • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart