All-steel screw clamp classiX GS 400/120

Article no.: GS40
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number GS40
EAN / GTIN 4008158024646
Manufacturer number GS40

Description

Description:

  • Clamping force up to 5,000 N
  • Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping
  • Ergonomically shaped wood handle

Feature:

  • Overhead: 120 mm
  • Material / surface:
    • Fixed and sliding bracket made of tempered steel, galvanized
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Wooden handle, water-based lacquer
    • Pressure plate made of steel, cold pressed, galvanized
  • Rail: 25x12 mm
  • Wingspan: 400 mm

Application:

  • Interior fittings
  • Metal construction
  • DIY
  • Furniture and joinery works
  • Locksmith work
  • For clamping resiliently, elastically and powerfully

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean and oil the spindle regularly
    • If the rail is shiny, roughen both narrow sides with emery cloth (100 grain)
    • Clean and oil the pressure plate regularly

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart