All-steel screw clamp classiX GS 100/50

Article no.: GS10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number GS10
EAN / GTIN 4008158024585
Manufacturer number GS10
L-Number L80070 123

Description

Description:

  • Clamping force up to 5,000 N
  • Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping
  • Ergonomically shaped wood handle

Feature:

  • Overhead: 50 mm
  • Material / surface:
    • Fixed and sliding bracket made of tempered steel, galvanized
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Wooden handle, water-based lacquer
    • Pressure plate made of steel, cold pressed, galvanized
  • Rail: 11.5x5.6 mm
  • Wingspan: 100 mm

Application:

  • Interior fittings
  • Metal construction
  • DIY
  • Furniture and joinery works
  • Locksmith work
  • For clamping resiliently, elastically and powerfully

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean and oil the spindle regularly
    • If the rail is shiny, roughen both narrow sides with emery cloth (100 grain)
    • Clean and oil the pressure plate regularly

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart