OMEGA screw clamp GMZ-K 300/140

Article no.: GM30ZK
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification numbers & Classifications

Article number GM30ZK
EAN / GTIN 4008158029481
Manufacturer number GM30ZK
L-Number L80070 83

Description

Description:

  • Clamping force up to 5,000 N
  • Fixed jaw with patented OMEGA bow for less clamping force loss
  • Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping
  • Tommy bar with rounded ends for simple transfer of force when clamping
  • Pressure plates can be replaced with no need for tools

Feature:

  • Overhead: 140 mm
  • Material / surface:
    • Fixed and sliding bracket made of tempered steel, galvanized
    • Spindle with trapezoidal thread made of steel rolled, burnished
    • Steel toggle, galvanized
    • Pressure plate made of steel, cold pressed, galvanized
  • Rail: 25x12 mm
  • Wingspan: 300 mm

Advantage:

Innovative OMEGA bend
  • The patented OMEGA bend gives you added safety. It means you lose even less clamping pressure, even when vibrations are present.
Maximum flexibility
  • The clamp forged from a single piece with moulded pressure plate is hardened, tempered and galvanised, making it highly durable and torsion-resistant. The clamps clamp resiliently and elastically.
Close flat clamping
  • The OMEGA bend allows you to place the clamp absolutely flat to the surface of the workpiece. This allows clamping right into the corners.
Pressure plate
  • For enhanced serviceability the pressure plate can be changed with no need for tools. It can be replaced very easily and quickly.

Application:

  • Interior fittings
  • Metal construction
  • DIY
  • Furniture and joinery works
  • Locksmith work
  • For clamping resiliently, elastically and powerfully
  • It's safe to say that it will give you maximum versatility during clamping

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean and oil the spindle regularly
    • If the rail is shiny, roughen both narrow sides with emery cloth (100 grain)
    • Clean and oil the pressure plate regularly

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart