Lever clamp GH 300/120

Article no.: GH30-12
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp

Identification & Classification

Article number GH30-12
Copy
EAN / GTIN 4008158034416
Copy
Manufacturer number GH30-12
Copy
L-Number L80070 98
Copy
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • Greater reserves of power, thanks to optimised rail profile, for even clamping force build‐up, especially under maximum utilisation of the clamping range
  • Non‐slip trigger release
  • Sintered steel cams – particularly hard‐wearing, low friction due to higher surface hardness
  • Quick – up to 5 x faster than regular clamps
  • Secure – vibration resistant
  • Strong – clamping force up to 8,500 N

Feature:

  • Overhead: 120 mm
  • Material / surface:
    • Fixed and sliding bracket made of tempered steel, galvanized
    • Lever made of die-cast zinc, powder-coated
    • Fasteners made of steel, galvanized or phosphated
    • Plastic release button
  • Rail: 24.5x9.5 mm
  • Wingspan: 300 mm

Advantage:

Secure ratchet mechanism
  • The ratchet mechanism ensures rapid, controlled, vibration‐free clamping. A hardened cam at the end of the lever ensures a long service life.
Maximum stability
  • The optimised profile shape with greater reserves of force enables a more even application of force – especially under full utilisation of clamping width. The fixed clamp forged from a single piece with moulded pressure plate is hardened, tempered and galvanised, making it highly durable and torsion-resistant.
Forged sliding arm
  • The sliding arm is serrated and made from tempered, drop‐forged steel. For an extremely long service life.
Ergonomic clamping and release lever
  • The powder-coated clamping lever has a particularly ergonomic shape. The plastic-coated non-slip release lever provides a secure hold as you release the clamp.

Application:

  • Interior fittings
  • Metal construction
  • DIY
  • Furniture and joinery works
  • Dry construction
  • Locksmith work
  • Clamping with lever forces - fast, safe, strong

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Regular maintenance is necessary - only then can a secure hold be guaranteed (no slipping of the sliding bracket)
    • Clean the rails with solvent
    • Always keep the rail free of grease, oil or dried glue, waxes and silicone-based release agents
    • Clean and oil the spindle regularly
    • If the rail is shiny, roughen both narrow sides with emery cloth (100 grain)
    • Clean and oil the pawl regularly

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart