Solid carbide deburrer, spiral flutes 90° 12M mm

Article no.: GG8156 12M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Works standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiSiN
Tool material Solid carbide
Standard Works standard
Type N
Tolerance nominal ⌀ h6
small ⌀ D3 6 mm
large ⌀ D2 12 mm
No. of teeth Z 4
Helix angle 35 degrees
Direction of infeed horizontal, oblique and vertical
Countersink tip angle 90 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Dimension S 4.2 mm
Overall length L 120 mm
Shank ⌀ Ds 12 mm
Chamfer mill 45 degrees
Feed fz in steel < 900 N/mm2 0.06 mm
Shank tolerance h6
Colour ring green
Corner chamfer angle 45 degrees
Contents 5
Type of product Deburrers

Identification numbers & Classifications

Article number GG8156 12M
EAN / GTIN 4067263091349
Manufacturer number GG8156 12M

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
300
Alu > 10% Si
N
220
Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
65
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
50
GG(G)
K
100
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Same as No. 208156.
Deburrer for universal application on virtually all materials. The newly developed coating effectively prevents built-up edges, even in aluminium or stainless steel.
Tolerance: Dimension S = +/- 0.2 mm.
Point angle = +/- 5 arc minutes.
Outstanding surface qualities thanks to the 35° helix angle.
Extra-long deburrers for outstanding deburring results on particularly difficult-to-access contours. Tools without tip.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart