Solid carbide deburrer, spiral flutes 90°, uncoated, ⌀ h6 DC: 2mm

Article no.: GG8154 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Works standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating uncoated
Tool material Solid carbide
Standard Works standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 4
Helix angle 35 degrees
Direction of infeed horizontal, oblique and vertical
Countersink tip angle 90 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Dimension S 1.4 mm
Overall length L 50 mm
Shank ⌀ Ds 3 mm
Chamfer mill 45 degrees
Feed f z in short-chipping aluminium 0.02 mm
Feed fzin PMMA acrylic 0.02 mm
Shank tolerance h6
Colour ring red
Contents 5
Type of product Deburrers

Identification numbers & Classifications

Article number GG8154 2
EAN / GTIN 4067263090915
Manufacturer number GG8154 2

Application Table

Alu plastics
N
480
Aluminium (short chipping)
N
440
Alu > 10% Si
N
400
PMMA acrylic
N
210
PEEK
N
150
PVDF GF20
N
150
POM GF25
N
150
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 

Description

Version:

Same as No. 208154.
Deburrer with polished flutes and sharp cutting edges especially for machining aluminium and plastic.
Tolerance: Dimension S = +/- 0.2 mm.
Point angle = +/- 5 arc minutes.
Outstanding surface qualities thanks to the 35° helix angle.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart