Coarse cleaning disc (SiC) 125 mm

Article no.: GG5675 125
Set price 20 Piece (5.99 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
83 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • maximum circumferential speed: 60

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code SiC
    Grit designation very coarse
    Degree of hardness hard
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape description flat
    Disc ⌀ 125 mm
    Contents 20
    Bore ⌀ 22.23 mm
    maximum circumferential speed 60 m/s
    recommended speed 5,000 min-1 - 7,000 min-1
    maximum speed 10,000 min-1
    Type of product Rough cleaning non-woven abrasive mesh

    Identification numbers & Classifications

    Article number GG5675 125
    EAN / GTIN 4045197575159
    Manufacturer number GG5675 125

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Coarse cleaning disc on a glass fibre pad for direct mounting on angle grinders. Hard fleece type with open structure for general-purpose use (same as 566750).
    same as 566750.

    Application:

    With glass fibre backing pad for direct clamping on angle grinders.
    For rust removal, paint removal, dressing weld seams and removing surface dirt.

    Content:

    20 discs / drum.

    Note:

    For deburring wheels for double-ended bench grinding machines, see No. 556270 onwards.
    Only sold in bulk pack quantities, not supplied individually. Ordering information: 1 set = 1 bulk pack.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart