Grinding disc 120

Article no.: GG5401 120
Set price 250 Piece (0.44 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
  • Grinding medium code: ZA

Product details

Technical Data

Grinding medium code ZA
maximum speed 25,000 min-1
Type of product Grinding disc

Identification numbers & Classifications

Article number GG5401 120
EAN / GTIN 4062406201944
Manufacturer number GG5401 120

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Zirconium aluminium oxide (ZA) with the best cost-benefit ratio for economic performance on steel and non-ferrous metals.
Corresponds to 554018.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart