HOLEX Pro cutting disc “2 in 1” 230

Article no.: GG5350 230
Set price 100 Piece (1.26 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
48 pieces in stock

Select article variation and quantity

Disc ⌀ / quantity Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Specification A30Q-BF
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape 41
    Shape description flat
    Disc ⌀ 230 mm
    Disc thickness 2.5 mm
    Contents 100
    Bore ⌀ 22.23 mm
    for material thicknesses 7.5 mm - 12.5 mm
    recommended approach angle 90 degrees
    optimised for material Steel; HSS
    Propulsive equipment Angle grinders
    maximum circumferential speed 80 m/s
    maximum speed 6,600 min-1
    Type of product Cutting disc

    Identification numbers & Classifications

    Article number GG5350 230
    EAN / GTIN 4045197191830
    Manufacturer number GG5350 230

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    dry
     

    Description

    Version:

    Open homogeneous structure; low odour grinding; glass fibre reinforcing fabric for maximum work safety; cool grinding; bore ⌀ 22.23 mm. The iron, sulphur and chlorine content are less than 0.1 %, making them suitable for working stainless steels (INOX). For use on electric and pneumatic angle grinders.
    Universal cutting disc for steel and stainless steel, easy-cutting and stable.

    Application:

    For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

    Specification:

    A30Q-BF. Easy-cutting and stable. Corresponds to 563500.

    Note:

    The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.
    Only sold in bulk pack quantities, not supplied individually. Ordering information: 1 set = 1 bulk pack.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart