{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A30Q-BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape | 42 | |
Shape description | offset | |
Disc ⌀ | 115 mm | |
Disc thickness | 2 mm | |
Contents | 100 | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 6 mm - 10 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Steel; HSS | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
maximum speed | 13,300 min-1 | |
Type of product | Cutting disc |
Article number | GG5350 115 | |
EAN / GTIN | 4045197191809 | |
Manufacturer number | GG5350 115 |