Roll of abrasive fleece 220

Article no.: GG5110 220
Set price 4 Piece (2.59 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
70 pieces in stock

Select article variation and quantity

Fleece structure Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grit equivalent 240 - 280
    Grit designation medium
    Fleece structure 220
    Iron, sulphur and chlorine constituents < 0.1 %
    Roller width 100 mm
    Roll length 10 m
    Contents 4
    Version A Fine
    Colour green
    Type of product Roll of abrasive fleece

    Identification numbers & Classifications

    Article number GG5110 220
    EAN / GTIN 4045197575005
    Manufacturer number GG5110 220

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Stone
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. Contains no materials that could cause corrosion, for wet and dry use (similar to 556110; 556115).
    same as 556110.

    Advantage:

    • Adapts to the component shape.
    • The open structure prevents clogging and reduces heat development.
    • Even and reproducible finish.
    • Can be used wet or dry.
    • Contains no materials that could cause corrosion.

    Application:

    Can be used by hand, on hand block No. 556020 or on an orbital sander.
    Medium / medium fine: Abrasive grit: aluminium oxide, can be used universally.

    Content:

    5 rolls / bulk pack.

    Note:

    Only sold in bulk pack quantities, not supplied individually. Ordering information: 1 set = 1 bulk pack.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart