{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 600 - 1,000 | |
Grit designation | very fine | |
Fleece structure | 1,000 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller width | 100 mm | |
Roll length | 10 m | |
Contents | 4 | |
Version | S Ultra Fine | |
Colour | grey | |
Type of product | Roll of abrasive fleece |
Article number | GG5110 1000 | |
EAN / GTIN | 4045197575029 | |
Manufacturer number | GG5110 1000 |