Carbide burr Z7 − medium, diamond cut Shank Ø 6 mm AS1020

Article no.: GG5075 AS1020
Set price 10 Piece (13.95 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tooth type abbreviation Z7
    Type of cut staggered teeth
    Toothing grit designation medium
    Tool material Carbide
    Shape AS1020
    Shape description Cylinder med endefortanding
    Head ⌀ 9.5 mm
    Head length L1 19 mm
    Overall length 64 mm
    Contents 10
    Shank ⌀ 6 mm
    Type of product Burr

    Identification numbers & Classifications

    Article number GG5075 AS1020
    EAN / GTIN 4045197730657
    Manufacturer number GG5075 AS1020

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    Uni
     

    Description

    Version:

    Carbide burrs with high wear resistance and cutting edge stability. The shank is made of steel if the head ⌀ is larger than the shank ⌀, otherwise it is of carbide. Z7 general-purpose tooth configuration for deburring, edge breaking, cleaning, weld dressing and surface preparation. Suitable for both manual and robot-mounted use.
    Shank ⌀ 6 mm.
    same as 540750.
    Cylindrical shape (ZYAS), with end cut.

    Application:

    Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

    Content:

    10 burrs / drum.

    Note:

    Only sold in bulk pack quantities, not supplied individually. Ordering information: 1 set = 1 drum.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart