{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shape | A0820 | |
Shape description | Cylinder uden endefortanding | |
Head ⌀ | 8 mm | |
Head length L1 | 19 mm | |
Overall length | 64 mm | |
Contents | 10 | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | GG5075 A0820 | |
EAN / GTIN | 4045197730190 | |
Manufacturer number | GG5075 A0820 |