{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 14.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 92.3 mm | |
Flute length Lc | 114 mm | |
Overall length L | 169 mm | |
Shank ⌀ Ds | 12.7 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Contents | 20 | |
Type of product | Jobber drill |
Article number | GG4031 14,5 | |
EAN / GTIN | 4067263102021 | |
Manufacturer number | GG4031 14,5 |