Grooving insert medium machining 2/50

Article no.: GG2740 2/50
Set price 50 Piece (10.37 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

Groove width w (mm) / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7020
Quantity 50
Main application P
Secondary application M
Corner radius R 0.2 mm
Tolerance groove width w ± 0.03 mm
Cutting depth ap 0.2 mm - 1.1 mm
Feed f 0.05 mm/rev. - 0.15 mm/rev.
Contents 273725 2
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number GG2740 2/50
EAN / GTIN 4067263097471
Manufacturer number GG2740 2/50

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
130
Ti > 850 N/mm²
S
60
GG(G)
K
200
CuZn
N
250
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart