Parting-off / grooving insert Full radius 3/30

Article no.: GG2722 3/30
Set price 30 Piece (7.61 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Groove width w (mm) / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HBG25
Quantity 30
Main application P
Secondary application M
Corner radius R 0.3 mm
Tolerance groove width w ±0.04 mm
Feed f 0.07 mm/rev. - 0.2 mm/rev.
Contents 278036 3
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number GG2722 3/30
EAN / GTIN 4067263096788
Manufacturer number GG2722 3/30

Application Table

Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
100
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
80
GG(G)
K
140
Uni
 
continuous
 
irregular
 
wet maximum
 

Description

Version:

Grooving tools No. 278015278056.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart