{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HBG25 | |
Quantity | 50 | |
Main application | P | |
Secondary application | M | |
Corner radius R | 0.3 mm | |
Tolerance groove width w | ±0.04 mm | |
Feed f | 0.07 mm/rev. - 0.2 mm/rev. | |
Contents | 278029 3 | |
Type of product | Indexable insert for grooving |
Article number | GG2720 3/50 | |
EAN / GTIN | 4067263096757 | |
Manufacturer number | GG2720 3/50 |