Turning insert, medium machining VCGT 160408/30

Article no.: GG2686 160408/30
Set price 30 Piece (9.09 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HU7310
Chip breaker AM
Quantity 30
Cutting depth ap 0.55 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 350 mm/min - 600 mm/min
Contents 261459 HU7310
ISO code indexable insert VCGT160408
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2686 160408/30
EAN / GTIN 4067263098652
Manufacturer number GG2686 160408/30

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart