Turning insert, medium machining VBGT 160404/50

Article no.: GG2681 160404/50
Set price 50 Piece (7.67 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HU7310
Chip breaker AM
Quantity 50
Cutting depth ap 0.25 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 350 mm/min - 600 mm/min
Contents 261232 HU7310
ISO code indexable insert VBGT160404
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2681 160404/50
EAN / GTIN 4067263098447
Manufacturer number GG2681 160404/50

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart