{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HU7310 | |
Chip breaker | AM | |
Quantity | 50 | |
Cutting depth ap | 0.55 mm - 4.25 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 350 mm/min - 600 mm/min | |
Contents | 260766 HU7310 | |
ISO code indexable insert | SCGT120408 | |
Type of product | Indexable insert for turning |
Article number | GG2676 120408/50 | |
EAN / GTIN | 4067263098225 | |
Manufacturer number | GG2676 120408/50 |