Turning insert, medium machining CCGT 09T304/50

Article no.: GG2671 09T304/50
Set price 50 Piece (5.99 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7310
Chip breaker AM
Quantity 50
Cutting depth ap 0.25 mm - 3.25 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 250 mm/min - 600 mm/min
Contents 260150 HB7310
ISO code indexable insert CCGT09T304
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2671 09T304/50
EAN / GTIN 4067263097761
Manufacturer number GG2671 09T304/50

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart