{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7130-2 | |
Chip breaker | VM | |
Quantity | 30 | |
Cutting depth ap | 0.25 mm - 1.75 mm | |
Feed f | 0.2 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 100 mm/min - 170 mm/min | |
Contents | 261454 HB7130-2 | |
ISO code indexable insert | VCMT110304 | |
Type of product | Indexable insert for turning |
Article number | GG2664 110304/30 | |
EAN / GTIN | 4067263097211 | |
Manufacturer number | GG2664 110304/30 |