Turning insert, medium machining TCMT 110204/30

Article no.: GG2659 110204/30
Set price 30 Piece (3.00 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HBT130
Chip breaker MM
Quantity 30
Cutting depth ap 0.25 mm - 2.75 mm
Feed f 0.2 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 80 mm/min - 135 mm/min
Contents 261012 HBT130
ISO code indexable insert TCMT110204
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2659 110204/30
EAN / GTIN 4067263096931
Manufacturer number GG2659 110204/30

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart