{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HBT130 | |
Chip breaker | MM | |
Quantity | 30 | |
Cutting depth ap | 0.25 mm - 3.25 mm | |
Feed f | 0.2 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 80 mm/min - 135 mm/min | |
Contents | 260211 HBT130 | |
ISO code indexable insert | CCMT09T304 | |
Type of product | Indexable insert for turning |
Article number | GG2647 09T304/30 | |
EAN / GTIN | 4067263096252 | |
Manufacturer number | GG2647 09T304/30 |