{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7020 | |
Chip breaker | SM | |
Quantity | 30 | |
Cutting depth ap | 0.25 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 130 mm/min - 280 mm/min | |
Contents | 260986 HB7020 | |
ISO code indexable insert | TCMT16T304 | |
Type of product | Indexable insert for turning |
Article number | GG2632 16T304/30 | |
EAN / GTIN | 4067263095750 | |
Manufacturer number | GG2632 16T304/30 |