{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HBT020 | |
Chip breaker | PM | |
Quantity | 30 | |
Cutting depth ap | 0.25 mm - 2.75 mm | |
Feed f | 0.2 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 mm/min - 240 mm/min | |
Contents | 260507 HBT020 | |
ISO code indexable insert | DCMT11T304 | |
Type of product | Indexable insert for turning |
Article number | GG2627 11T304/30 | |
EAN / GTIN | 4067263095538 | |
Manufacturer number | GG2627 11T304/30 |