Turning insert, medium machining CCMT 09T308/50

Article no.: GG2623 09T308/50
Set price 50 Piece (3.27 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HBT020
Chip breaker PM
Quantity 50
Cutting depth ap 0.55 mm - 3.25 mm
Feed f 0.2 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 mm/min - 240 mm/min
Contents 260213 HBT020
ISO code indexable insert CCMT09T308
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2623 09T308/50
EAN / GTIN 4067263095347
Manufacturer number GG2623 09T308/50

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart