Turning insert, medium machining CCMT 060202/50

Article no.: GG2620 060202/50
Set price 50 Piece (3.12 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7020
Chip breaker SM
Quantity 50
Cutting depth ap 0.15 mm - 2 mm
Feed f 0.1 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 130 mm/min - 280 mm/min
Contents 260140 HB7020
ISO code indexable insert CCMT060202
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2620 060202/50
EAN / GTIN 4067263095149
Manufacturer number GG2620 060202/50

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart