Turning insert, roughing WNMG 080408/30

Article no.: GG2597 080408/30
Set price 30 Piece (4.47 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HBT130
Chip breaker MR
Quantity 30
Cutting depth ap 0.55 mm - 2.75 mm
Feed f 0.3 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 70 mm/min - 120 mm/min
Contents 252224 HBT130
ISO code indexable insert WNMG080408
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2597 080408/30
EAN / GTIN 4067263095095
Manufacturer number GG2597 080408/30

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart