Turning insert, medium machining SNMG 120412/50

Article no.: GG2584 120412/50
Set price 50 Piece (5.12 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7130-2
Chip breaker VM
Quantity 50
Cutting depth ap 0.8 mm - 4.25 mm
Feed f 0.2 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 90 mm/min - 170 mm/min
Contents 251226 HB7130-2
ISO code indexable insert SNMG120412
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2584 120412/50
EAN / GTIN 4067263094685
Manufacturer number GG2584 120412/50

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart