{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7130-2 | |
Chip breaker | VM | |
Quantity | 30 | |
Cutting depth ap | 0.65 mm - 4 mm | |
Feed f | 0.25 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 85 mm/min - 210 mm/min | |
Contents | 251036 HB7130-2 | |
ISO code indexable insert | KNUX160410 | |
Type of product | Indexable insert for turning |
Article number | GG2583 160410R/30 | |
EAN / GTIN | 4067263094517 | |
Manufacturer number | GG2583 160410R/30 |