Turning insert, medium machining DNMG 110408/50

Article no.: GG2579 110408/50
Set price 50 Piece (4.18 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HBT130
Chip breaker MM
Quantity 50
Cutting depth ap 0.55 mm - 2.75 mm
Feed f 0.2 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 80 mm/min - 135 mm/min
Contents 250781 HBT130
ISO code indexable insert DNMG110408
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2579 110408/50
EAN / GTIN 4067263094364
Manufacturer number GG2579 110408/50

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart