{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7130-2 | |
Chip breaker | VM | |
Quantity | 50 | |
Cutting depth ap | 0.8 mm - 3.75 mm | |
Feed f | 0.2 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 100 mm/min - 170 mm/min | |
Contents | 250764 HB7130-2 | |
ISO code indexable insert | DNMG150612 | |
Type of product | Indexable insert for turning |
Article number | GG2577 150612/50 | |
EAN / GTIN | 4067263094326 | |
Manufacturer number | GG2577 150612/50 |