{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | HBT130 | |
Chip breaker | MR | |
Quantity | 50 | |
Cutting depth ap | 0.8 mm - 5.5 mm | |
Feed f | 0.3 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 70 mm/min - 120 mm/min | |
Contents | 250221 HBT130 | |
ISO code indexable insert | CNMG160612 | |
Type of product | Indexable insert for turning |
Article number | GG2576 160612/50 | |
EAN / GTIN | 4067263094227 | |
Manufacturer number | GG2576 160612/50 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |