{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7130-2 | |
Chip breaker | VG | |
Quantity | 50 | |
Cutting depth ap | 0.8 mm - 5.5 mm | |
Feed f | 0.35 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 90 mm/min - 170 mm/min | |
Contents | 250336 HB7130-2 | |
ISO code indexable insert | CNMG160612 | |
Type of product | Indexable insert for turning |
Article number | GG2574 160612/50 | |
EAN / GTIN | 4067263094128 | |
Manufacturer number | GG2574 160612/50 |