{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7020 | |
Chip breaker | SG | |
Quantity | 30 | |
Cutting depth ap | 0.8 mm - 2.75 mm | |
Feed f | 0.3 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 85 mm/min - 260 mm/min | |
Contents | 252210 HB7020 | |
ISO code indexable insert | WNMG080412 | |
Type of product | Indexable insert for turning |
Article number | GG2568 080412/30 | |
EAN / GTIN | 4067263093732 | |
Manufacturer number | GG2568 080412/30 |