Turning insert, roughing SNMG 120412/50

Article no.: GG2549 120412/50
Set price 50 Piece (5.12 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7020
Chip breaker SG
Quantity 50
Cutting depth ap 0.8 mm - 4.25 mm
Feed f 0.3 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 105 mm/min - 260 mm/min
Contents 251326 HB7020
ISO code indexable insert SNMG120412
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2549 120412/50
EAN / GTIN 4067263093282
Manufacturer number GG2549 120412/50

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart