{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7020 | |
Chip breaker | SM | |
Quantity | 50 | |
Cutting depth ap | 0.25 mm - 4.25 mm | |
Feed f | 0.2 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 130 mm/min - 280 mm/min | |
Contents | 251222 HB7020 | |
ISO code indexable insert | SNMG120404 | |
Type of product | Indexable insert for turning |
Article number | GG2544 120404/50 | |
EAN / GTIN | 4067263093084 | |
Manufacturer number | GG2544 120404/50 |