CNMG 120412 DNMG 150608/30

Article no.: GG2542 150608/30
Set price 30 Piece (6.13 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
29 pieces in stock

Select article variation and quantity

Size / quantity Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HBT020
Chip breaker PR
Quantity 30
Cutting depth ap 0.55 mm - 3.75 mm
Feed f 0.3 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 100 mm/min - 200 mm/min
Contents 250786 HBT020
ISO code indexable insert DNMG150608
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number GG2542 150608/30
EAN / GTIN 4067263093039
Manufacturer number GG2542 150608/30

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart