{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HBT020 | |
Chip breaker | PR | |
Quantity | 30 | |
Cutting depth ap | 0.8 mm - 5.5 mm | |
Feed f | 0.3 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 100 mm/min - 220 mm/min | |
Contents | 250221 HBT020 | |
ISO code indexable insert | CNMG160612 | |
Type of product | Indexable insert for turning |
Article number | GG2534 160612/30 | |
EAN / GTIN | 4067263092797 | |
Manufacturer number | GG2534 160612/30 |