{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7020 | |
Chip breaker | SG | |
Quantity | 50 | |
Cutting depth ap | 1.6 mm - 6.75 mm | |
Feed f | 0.3 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 100 mm/min - 260 mm/min | |
Contents | 250341 HB7020 | |
ISO code indexable insert | CNMG190616 | |
Type of product | Indexable insert for turning |
Article number | GG2531 190616/50 | |
EAN / GTIN | 4067263092704 | |
Manufacturer number | GG2531 190616/50 |