SEKT 1204 AFTN INOX

Article no.: GG2142 INOX
New product
(4.75 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
197 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEKR 1203 AFTN
Type Stainless steel
Grade HB7625
Tool material Carbide
Number of changes/inserts 4
Insert thickness E 3.18 mm
Contents 50
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number GG2142 INOX
EAN / GTIN 4067263132578
Manufacturer number GG2142 INOX

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
110
Ti > 850 N/mm²
S
40
wet maximum
 
dry
 

Description

Version:

  • Indexable inserts for higher cutting speeds and feed rates.
  • Precision sintered and ground for best surface quality.
  • Micro-grain structure gives high strength and wear resistance.

Suitable for:

GARANT face mill No. 214200, No. 214202 and No. 214205.

Content:

50 × 214241 INOX

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart